Beli relay omron 220v di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Small Power Relay MK AC220VDeskripsi:The cased type is standardized to AC4 rating (AC100/110V 50/60Hz, AC200/220V 50/60Hz) . Easy to mount, wiring and easy to handle High mechanical durability 5 million times or more * Rated current, coil resistance is the value at coil temperature 23°C, tolerance is AC rated current 15%, -20%, DC coil resistance is ± 15%. * The maximum allowable voltage is the maximum value of the allowable voltage fluctuation range of the relay coil operating power supply, and is the value at an ambient temperature of 23°C. It is not continuous tolerance.atribut:
- Type: Power relay
- Rated Voltage (V): AC220
- Terminal Shape: Plug-in terminal
- OMRON Control Relay MYGS Type (Relai Kontrol)atribut:
- Family Type: MYGS
- Non Brand Hose Nipple Stainless Steel (Nipel Selang)atribut:
- Class: #150
- Connection: BSPT Screw End
- Material: Stainless Steel 304
- Type: Side 1: Hose Nipple; Side 2: Male Thread
- Autonics Temperature Sensors THD SeriesDeskripsi:The THD series temperature/humidity transducers have built-in temperature and humidity sensors and are capable of various outputs including DC 4-20 mA, 1-5 VDC, RS485 communication. The temperature sensors have a range of -19.9 to 60.0°C and the humidity sensors have a range of 0.0 to 99.9% RH. The THD series is available in room type, duct mount type, and wall mount types.
- OMRON General Purpose Relays Built-in LED Indicator Type LY2N (Relai Serbaguna)Deskripsi:General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 2 Poles,Coil Ratings 100 VAC / 110 VAC
- OMRON Control Relay MY4N-D2 DC24 S (Relai Kontrol)atribut:
- Family Type: MYS
- Product Code: MYS 4202C
- Coil Voltage (V): 24
- Contact Material: Ag alloy + Au cladding
- Contact description: 4PDT
- Features: Diode, LED
- Mounting Method: With plug-in socket
- Operation voltage: DC
- Poles: 4
- Rated Carry Current (A): 5
- Terminal: Plug-in, Solder
- Transparent Case: Yes
- Usage: General purpose
- With Mechanical Indicator: Yes
- OMRON Miniature Power Relay MY-GS-R Series (Relai Daya)Deskripsi:- A lineup of models with latching levers added for easier circuit checking.- Reduces wiring work by 60% when combined with the PYF-PU Push-In Plus Socket (according to actual OMRON measurements).- Relays with AC and DC coils have different colors of operating indicators (LEDs).- Printing on the coil tape indicates the operating coil specification.- Mechanical operation indicators are a standard feature on all models.- UL, CSA, IEC (VDE certification), and CQC.atribut:
- Mounting Method: Plug-in Terminal
- Contact Material: Silver (Ag)
- OMRON General Purpose Relay Standard Type LY2 (Relai Serbaguna)Deskripsi:General Purpose Relay, Standard type, Plug-in terminal, 2 Poles, Coil Ratings 100 VAC/110 VAC
- OMRON Mini Power Relay MY2 (Relai Daya)Deskripsi:Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy). By changing the color of the AC / DC coil tape, the identification of the AC / DC specification is improved.
- DIAMOND Power SupplyDeskripsi:Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
- Fort General Purpose Relay (Relay Serbaguna)atribut:
- Contact: Single
- OMRON General Purpose Relays Built-in LED Indicator Type MY4N (Relai Serbaguna)Deskripsi:General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 4 Poles, Coil Ratings 24 VDC
- OMRON Mini Power Relay MY2atribut:
- Contact Material: Ag
- Maximum Permissible Voltage (V): 110% of rated voltage
- Number of Pins: 8
- Number of Poles: 2
- OMRON Bi-Power Relay (Relai Daya)Deskripsi:It is an overseas standard UL, CSA, SEV certified product and an electrical appliance safety law compliant product. Clears withstand voltage 2000V. Overseas standard LR and VDE certified types are also available. AC4 rating, DC2 rating.
- OMRON Mini Power Relay MY2 DC100/110VDeskripsi:Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy) . By changing the color of the AC/DC coil tape, the identification of the AC/DC specification is improved.atribut:
- Type: General relay
- Rated Voltage (V): DC100/110
- Contact Configuration: 2c
Daftar Harga relay omron 220v Terbaru October 2026
| OMRON Small Power Relay MK AC220V | Rp659.900 |
| OMRON Control Relay MYGS Type (Relai Kontrol) | Rp66.900 |
| Non Brand Hose Nipple Stainless Steel (Nipel Selang) | Rp21.900 |
| Autonics Temperature Sensors THD Series | Rp399.900 |
| OMRON Bi-Power Relay LY2 (Relai Daya) | Rp229.900 |
| OMRON General Purpose Relays Built-in LED Indicator Type LY2N (Relai Serbaguna) | Rp90.900 |
| OMRON Control Relay MY4N-D2 DC24 S (Relai Kontrol) | Rp199.900 |
| OMRON Miniature Power Relay MY-GS-R Series (Relai Daya) | Rp55.900 |
| OMRON General Purpose Relay Standard Type LY2 (Relai Serbaguna) | Rp74.900 |
| OMRON Mini Power Relay MY2 (Relai Daya) | Rp83.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































%20Selang/Non%20Brand%20Hose%20Nipple%20Stainless%20Steel%20(Nipel%20Selang)/pyP111115934-1.jpg)

/12P105933038-1.jpg)
/P102127056-1.jpg)
/i6P102363654-2.jpg)
/rfP109152987-1.jpg)
/1dP102127049-2.jpg)
/4jP106908163-1.jpg)
/76P102415258-3.jpg)

/dmP106660490-3.jpg)
/3nP102127131-2.jpg)


/hhP110762629-1.jpg)

/0rP104730027-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)